Super Cushioning Polyethylene Foam Sheets, Strips & Rolls, Closed Cell, 48" W, 96" L, 1" Thick

  • Mfr # ZUSA-XPE-59

  • Zoro # G607032050


product price:  $356.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Sheet
Item - Foam
Super Cushioning Polyethylene Foam Sheets, Strips & Rolls
Density
2 lbs / cu. ft.
Tensile Strength (PSI)
40 psi
Temp. Range (F)
-40° to 225° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-59
Zoro #
G607032050
UPC #
193005194246
Country of Origin
Canada

Dimensions

Width - Foam
48"
Length - Foam
96"
Thickness - Foam
1"

Details

Shape
Sheet
Item - Foam
Super Cushioning Polyethylene Foam Sheets, Strips & Rolls
Density
2 lbs / cu. ft.
Tensile Strength (PSI)
40 psi
Temp. Range (F)
-40° to 225° F
Standards
FMVSS302
Color - Foam
White
Cell Type - Foam
Closed Cell
Firmness
Medium (9 - 13 psi)
Firmness @ 25% Deflection (PSI)
9 psi
Texture
Smooth
Grade
Standard
Backing Type - Foam
Plain
Material - Foam
Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products