Textured Neoprene Rubber Roll - 50A - 1/16" T x 36" W x 5 ft. L

  • Mfr # BULK-RS-N50TXT-74

  • Zoro # G7812820


product price:  $71.99
/ea
Sold in multiples of 2 for $143.98

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N50TXT-74
Zoro #
G7812820
UPC #
193005386498
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Length
5 ft.
Width
36"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Color
Black
Material
Neoprene
Density
1.50 g/cm3
Thickness Tolerance
(-0.011" - +0.011")
Shape
Roll
Texture
Textured
Compression Set
0.33
Tear Strength
20 N/mm

Description

Textured Neoprene Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" Wide x 5 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.