Textured Neoprene Rubber Roll - 50A - 1/16" T x 36" W x 7 ft. L
- Mfr # BULK-RS-N50TXT-86
- Zoro # G7824964
product price:Â
$
97.89
/ea
Sold in multiples of 2 for
$195.78
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N50TXT-86
- Zoro #
- G7824964
- UPC #
- 193005386511
- Country of Origin
- Unknown
- Max Temp (F)
- 250 Degrees F
- Min. Temp. (F)
- -30 Degrees F
- Durometer
- 50A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 1,000 psi
- Elongation
- 3.5
- Standards
- ASTM D2000 BC 507
- Grade
- Standard
- Material
- Neoprene
- Color
- Black
- Texture
- Textured
- Shape
- Roll
- Compression Set
- 0.33
- Density
- 1.50 g/cm3
- Thickness Tolerance
- (-0.011" - +0.011")
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 1/16"
- Length
- 7 ft.
- Width
- 36"
Description
Textured Neoprene Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" Wide x 7 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.