
Thread Forming Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive
Mfr # BULK-SCRW-13150
Zoro # G809273022
product price:Â $0.33
/ea
Sold in multiples of 5000 for $1,650.00
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-16
Fastener Length
3/4 in
Drive Size
T20
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-13150
Zoro #
G809273022
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#10-16
Fastener Length
3/4 in
Drive Size
T20
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw
Collated
Non-Collated
Interior/Exterior
Interior
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.