
Thread Forming Screw, #8-18 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive
Mfr # BULK-SCRW-12788
Zoro # G809260787
product price:Â $0.34
/ea
Sold in multiples of 5000 for $1,700.00
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T15
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SCRW-12788
Zoro #
G809260787
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#8-18
Fastener Length
1/2 in
Drive Size
T15
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Collated
Non-Collated
Interior/Exterior
Interior/Exterior
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.