Zoro Homepage

UHMW Polyethylene 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-UHMWB-24

  • Zoro # G900436494


product price: $19.35
/ea
Sold in multiples of 5 for $96.75

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Tensile Strength
4,400 psi
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-24
Zoro #
G900436494
UPC #
193005963514
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.002" - +0")
Standards
FDA, UL 94 HB
Water Absorption
0.0001
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Excellent
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Water Absorption Rating
Excellent
Impact Strength
16.0 ft. - lbs./in.
Shape
Sheet
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Friction Coefficient
0.15

Description

Black UHMW Polyethylene Plastic Sheet - 1/4" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.