UHMW Polyethylene 24" L x 12" W x 1" Thick

  • Mfr # BULK-PS-UHMWB-101

  • Zoro # G600436282


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Color
Black
Width Tolerance
(-0.25" - +0.25")
Tensile Strength
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-101
Zoro #
G600436282
UPC #
193005963613
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.016" - +0.024")
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Grade
Standard
Water Absorption
0.0001
Plastic Clarity
Opaque
Shape
Sheet
Friction Coefficient
0.15
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Plastic Hardness
70D
Impact Strength
16.0 ft. - lbs./in.
Impact Strength Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 1" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.