Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene 24" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-UHMWB-63

  • Zoro # G700436991


product price: $49.59
/ea
Sold in multiples of 2 for $99.18

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Length Tolerance
(-1" - +1")
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.004")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-63
Zoro #
G700436991
UPC #
193005963590
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.004")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Backing Type
Plain
Water Absorption
0.0001
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Shape
Sheet
Friction Coefficient
0.15
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Impact Strength
16.0 ft. - lbs./in.
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Sheet - 1/2" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.