Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene 24" L x 24" W x 1/2" Thick

  • Mfr # BULK-PS-UHMWB-68

  • Zoro # G700437134


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Length Tolerance
(-1" - +1")
Thickness Tolerance
(-0" - +0.004")
Tensile Strength
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-68
Zoro #
G700437134
UPC #
193005963699
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Thickness Tolerance
(-0" - +0.004")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Water Absorption
0.0001
Friction Rating
Very Slippery
Grade
Standard
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Impact Strength Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 1/2" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.