UHMW Polyethylene 24" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-UHMWB-11

  • Zoro # G300436605


product price: $30.29
/ea
Sold in multiples of 3 for $90.87

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Color
Black
Thickness Tolerance
(-0.003" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-11
Zoro #
G300436605
UPC #
193005963668
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Thickness Tolerance
(-0.003" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Hardness
70D
Plastic Clarity
Opaque
Shape
Sheet
Friction Rating
Very Slippery
Water Absorption
0.0001

Description

Black UHMW Polyethylene Plastic Sheet - 1/8" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.