Zoro Homepage

UHMW Polyethylene 24" L x 24" W x 3/8" Thick

  • Mfr # BULK-PS-UHMWB-49

  • Zoro # G200436941


product price: $71.15
/ea
Sold in multiples of 2 for $142.30

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-49
Zoro #
G200436941
UPC #
193005963682
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.003")
Standards
FDA, UL 94 HB
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption
0.0001
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness
70D
Backing Type
Plain
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.

Description

Black UHMW Polyethylene Plastic Sheet - 3/8" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.