Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene 48" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-353

  • Zoro # G500437464


product price: $69.75
/ea
Sold in multiples of 2 for $139.50

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Length Tolerance
(-1" - +1")
Thickness Tolerance
(-0" - +0.003")
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-353
Zoro #
G500437464
UPC #
193005963330
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Thickness Tolerance
(-0" - +0.003")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Shape
Sheet
Tensile Strength Rating
Poor
Grade
Standard
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Impact Strength
16.0 ft. - lbs./in.
Impact Strength Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.15
Backing Type
Plain
Plastic Clarity
Opaque

Description

White UHMW Polyethylene Plastic Sheet - 3/8" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.