UHMW Polyethylene 48" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-UHMW-903

  • Zoro # G600437289


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-903
Zoro #
G600437289
UPC #
193005080211
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Thickness Tolerance
(-0" - +0.002")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Plastic Hardness
70D
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
Plain
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Grade
Standard
Shape
Sheet
Impact Strength
16.0 ft. - lbs./in.
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Water Absorption
0.0001

Description

White UHMW Polyethylene Plastic Sheet - 3/16" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.