Zoro Homepage

UHMW Polyethylene 60" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-937

  • Zoro # G200436330


product price: $9.79
/ea
Sold in multiples of 11 for $107.69

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Color
White
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-937
Zoro #
G200436330
UPC #
193005080556
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.003" - +0")
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Friction Coefficient
0.15
Plastic Clarity
Opaque
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Backing Type
Plain
Tensile Strength Rating
Poor
Shape
Bar
Water Absorption Rating
Excellent
Grade
Standard
Impact Strength Rating
Excellent
Plastic Hardness
70D

Description

White UHMW Polyethylene Plastic Sheet - 1/8" Thick x 1-1/2" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.