Zoro Homepage

UHMW Polyethylene 60" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-930

  • Zoro # G700438803


product price: $7.65
/ea
Sold in multiples of 13 for $99.45

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Color
White
Thickness Tolerance
(-0.003" - +0")
Tensile Strength
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-930
Zoro #
G700438803
UPC #
193005080488
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Thickness Tolerance
(-0.003" - +0")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Hardness
70D
Tensile Strength Rating
Poor
Shape
Bar
Plastic Clarity
Opaque
Grade
Standard
Backing Type
Plain
Friction Rating
Very Slippery
Impact Strength
16.0 ft. - lbs./in.
Friction Coefficient
0.15

Description

White UHMW Polyethylene Plastic Sheet - 1/8" Thick x 1" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.