Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene 60" L x 1/2" W x 1/2" Thick

  • Mfr # BULK-PS-UHMW-931

  • Zoro # G500438775


product price: $11.35
/ea
Sold in multiples of 9 for $102.15

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Width Tolerance
(-0.05" - +0.05")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.004")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-931
Zoro #
G500438775
UPC #
193005080495
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
60"
Width Tolerance
(-0.05" - +0.05")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.004")
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.15
Water Absorption
0.0001
Impact Strength
16.0 ft. - lbs./in.
Friction Rating
Very Slippery
Shape
Bar
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Backing Type
Plain
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.

Description

White UHMW Polyethylene Plastic Sheet - 1/2" Thick x 1/2" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.