Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene 60" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-UHMW-917

  • Zoro # G300437961


product price: $34.89
/ea
Sold in multiples of 3 for $104.67

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-917
Zoro #
G300437961
UPC #
193005080358
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.004")
Standards
FDA, UL 94 HB
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Shape
Bar
Backing Type
Plain
Grade
Standard
Friction Rating
Very Slippery
Plastic Hardness
70D
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.0001
Impact Strength
16.0 ft. - lbs./in.
Water Absorption Rating
Excellent

Description

White UHMW Polyethylene Plastic Sheet - 1/2" Thick x 3" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.