Zoro Homepage

UHMW Polyethylene 60" L x 3" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-922

  • Zoro # G900438689


product price: $54.29
/ea
Sold in multiples of 2 for $108.58

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Length Tolerance
(-1" - +1")
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.002")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-922
Zoro #
G900438689
UPC #
193005080402
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.002")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Plastic Hardness
70D
Shape
Bar
Plastic Clarity
Opaque
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Water Absorption
0.0001
Backing Type
Plain

Description

White UHMW Polyethylene Plastic Sheet - 3/4" Thick x 3" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.