Zoro Homepage

UHMW Polyethylene 96" L x 48" W x 1/2" Thick

  • Mfr # BULK-PS-UHMWB-75

  • Zoro # G900437125


product price: $643.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Thickness Tolerance
(-0" - +0.004")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-75
Zoro #
G900437125
UPC #
193005963811
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Thickness Tolerance
(-0" - +0.004")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Friction Coefficient
0.15
Plastic Hardness
70D
Shape
Sheet
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Impact Strength Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 1/2" Thick x 48" Wide x 96" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.