Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene Plastic Rod 6 ft L, 3 in Dia.

  • Mfr # BULK-PR-UHMW-17

  • Zoro # G2428205


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Type
Plastic Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-UHMW-17
Zoro #
G2428205
UPC #
193005348922
Country of Origin
China

Dimensions

Length
6 ft
Diameter
3 in

Details

Item
Plastic Rod
Material
UHMW Polyethylene
Type
Plastic Rod

Description

UHMW Polyethylene Plastic Rod,3 In. Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.