Ultra Strength Buna-N Rubber Sheet - 50A - 1/8" T x 36" W x 12" L

  • Mfr # BULK-RS-HUS50-10

  • Zoro # G7816871


product price:  $78.19
/ea
Sold in multiples of 2 for $156.38
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Length
12"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-HUS50-10
Zoro #
G7816871
UPC #
193005396077
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BF 517
Grade
Ultra Strength
Texture
Smooth
Density
1.35 g/cm3
Shape
Sheet
Compression Set
0.28
Thickness Tolerance
(-0.017" - +0.017")
Tear Strength
25 N/mm

Description

Ultra Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/8" Thick x 36" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.