Ultra Strength Neoprene Rubber Roll - 60A - 1/2" T x 36" W x 7 ft. L

  • Mfr # BULK-RS-NUS60-334

  • Zoro # G7832089


product price:  $1,608.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-334
Zoro #
G7832089
UPC #
193005383213
Country of Origin
Unknown

Dimensions

Length
7 ft.
Thickness
1/2"
Width
36"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Material
Neoprene
Color
Black
Texture
Smooth
Density
1.35 g/cm3
Shape
Roll
Thickness Tolerance
(-0.050" - +0.050")
Compression Set
0.28
Tear Strength
25 N/mm

Description

Ultra Strength Neoprene Rubber Roll No Adhesive - 60A - 1/2" Thick x 36" Wide x 7 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.