Ultra Strength Neoprene Rubber Roll - 70A - 1/16" T x 36" W x 8 ft. L

  • Mfr # BULK-RS-NUS70-335

  • Zoro # G7815340


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NUS70-335
Zoro #
G7815340
UPC #
193005383367
Country of Origin
Unknown

Dimensions

Length
8 ft.
Width
36"
Thickness
1/16"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BC 717
Grade
Ultra Strength
Color
Black
Material
Neoprene
Texture
Smooth
Thickness Tolerance
(-0.011" - +0.011")
Density
1.35 g/cm3
Compression Set
0.28
Shape
Roll
Tear Strength
25 N/mm

Description

Ultra Strength Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 36" Wide x 8 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.