Vinyl Rubber Roll 70A 14 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-PVC70-4

  • Zoro # G007031387


product price: $2,487.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/4"
Width
36"
Length
720"
Material
Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-PVC70-4
Zoro #
G007031387
UPC #
193005142094
Country of Origin
China

Dimensions

Thickness
1/4"
Width
36"
Length
720"

Details

Item
Chemical Resistant Vinyl Rubber Sheets, Strips & Rolls
Material
Vinyl
Color
Black
Backing Type
Plain
Compression Set
Not Rated
Durometer
70A
Tear Strength
50 N/mm
Shape
Roll
Density
1.25 g/cm3
Elongation
3.5
Tensile Strength
1,000 psi
Grade
Standard
Texture
Smooth
Temperature Range
-40° to 180° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.