Viton O-Ring-1mm Wide 30mm ID, PK 10

  • Mfr # ZUSAV1X30

  • Zoro # G700438810


product price:  $16.99
/pk 10, $1.70/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAV1X30
Zoro #
G700438810
UPC #
193005274856
Country of Origin
China

Details

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Color
Black
Grade
Standard
Durometer (Hardness) Rating
Standard
Temp. Range
-15 to 400 (F)
Type
O-Ring
Material
Viton

Description

Viton O-Ring-1mm Wide 30mm ID-Pack of 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.