Zoro Homepage

Viton O-Ring, Dash 002, PK25

  • Mfr # ZUSAV70002

  • Zoro # G1653147


product price: $3.55
/pk 25, $0.14/ea
Sold in multiples of 2 for $7.10

Key Features

Dash Number
002
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV70002
Zoro #
G1653147
UPC #
193005287979
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/64"
Actual Inside Dia.
0.042"
Nominal Outside Dia.
9/64"
Actual Outside Dia.
0.142"

Details

Item
O-Ring
Dash Number
002
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Color
Black
Metal Detectable
No
Temp. Range
-15° to 400° F
FDA Approved
No
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Standard

Description

O-Ring,Viton,Dash 002,PK25, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.