Viton O-Ring-Dash 008 - Pack of 25

  • Mfr # ZUSAV70008

  • Zoro # G402560819


product price: $10.29
/ea
Sold in multiples of 4 for $41.16

Key Features

Dash Number
8
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV70008
Zoro #
G402560819
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
0.176"
Nominal Outside Dia.
0.316"

Details

Dash Number
8
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
Color
Black
Temp. Range
-15 to 400 (F)
Grade
Standard
Durometer (Hardness) Rating
Standard

Description

VITON O-RING-DASH 008 - PACK OF 25 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.