Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton O-Ring, Dash 017, PK10

  • Mfr # ZUSAV70017

  • Zoro # G1653357


product price: $3.89
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.78

Key Features

Dash Number
017
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV70017
Zoro #
G1653357
UPC #
193005288129
Country of Origin
China

Dimensions

Nominal Inside Dia.
11/16"
Actual Inside Dia.
0.676"
Nominal Outside Dia.
13/16"
Actual Outside Dia.
0.816"

Details

Item
O-Ring
Dash Number
017
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Color
Black
FDA Approved
No
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-15° to 400° F
Type
O-Ring
Grade
Standard

Description

O-Ring,Viton,Dash 017,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.