Viton O-Ring-Dash 124 - Pack of 5

  • Mfr # ZUSAV70124

  • Zoro # G402560222


product price: $11.85
/ea
Sold in multiples of 4 for $47.40

Key Features

Dash Number
124
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV70124
Zoro #
G402560222
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1.237"
Nominal Outside Dia.
1.443"

Details

Dash Number
124
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
-15 to 400 (F)
Grade
Standard

Description

VITON O-RING-DASH 124 - PACK OF 5 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.