Zoro Homepage

Viton O-Ring, Dash 348

  • Mfr # ZUSAV70348

  • Zoro # G1655423


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Dash Number
348
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV70348
Zoro #
G1655423
UPC #
193005290467
Country of Origin
China

Dimensions

Nominal Inside Dia.
4-3/8"
Actual Inside Dia.
4.350"
Nominal Outside Dia.
4-3/4"
Actual Outside Dia.
4.770"

Details

Item
O-Ring
Dash Number
348
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Color
Black
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-15° to 400° F
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Viton,Dash 348

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.