Viton Rubber Roll 75A 132 Thick x 36 Wide x 50 ft Long

  • Mfr # BULK-RS-V75-458

  • Zoro # G507031818


product price:  $5,579.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
36"
Length
600"
Material
Viton
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-458
Zoro #
G507031818
UPC #
193005113940
Country of Origin
China

Dimensions

Thickness
1/32"
Width
36"
Length
600"

Details

Item
Chemical Resistant Viton Rubber Sheets, Strips & Rolls
Material
Viton
Color
Black
Backing Type
Plain
Grade
Standard
Texture
Smooth
Compression Set
0.25
Standards
ASTM D2000 HK 707
Durometer
75A
Tear Strength
22 N/mm
Temperature Range
-10° to 400° F
Elongation
1.5
Tensile Strength
1,000 psi
Density
1.90 g/cm3
Shape
Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.