Viton Rubber Strip No Adhesive, 75A, 1/4"T x 1/4"W x 3 Ft L

  • Mfr # BULK-RS-V75-255

  • Zoro # G2419954


product price:  $38.69
/ea
Sold in multiples of 3 for $116.07

Key Features

Rubber Length
3 ft
Rubber Material
Viton
Durometer
75 A
Backing Type
Non-Adhesive
Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-255
Zoro #
G2419954
UPC #
193005332419
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
1/4 in
Rubber Length
3 ft
Thickness
1/4 in
Length
3 ft
Width
1/4 in

Details

Item
Rubber Strip
Rubber Material
Viton
Durometer
75 A
Backing Type
Non-Adhesive
Material
Viton

Description

Viton Rubber Strip,No Adhesive75A,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.