Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-AC-1067

  • Zoro # G7856570


product price: $13.25
/ea
Sold in multiples of 8 for $106.00

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1067
Zoro #
G7856570
UPC #
193005901356
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/4"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Water Absorption Rating
Good
Water Absorption
0.0022
Impact Strength Rating
Poor
Thickness Tolerance
(-0.014" - +0.006")
Friction Rating
Slippery
Backing Type
Acrylic Adhesive
Tensile Strength Rating
Good
Shape
Bar
Friction Coefficient
0.35
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Grade
Standard
Plastic Density
0.051 lbs / cu. in.

Description

White Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 1-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.