.jpg)
White Acetal Copolymer Plastic Bar 12" L, 1-1/4" W
Mfr # BULK-PS-AC-745
Zoro # G7861811
product price: $8.59
/eaSold in multiples of 11 for $94.49
Key Features
Material
Acetal Copolymer
Color
White
Length
12"
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-AC-745
Zoro #
G7861811
UPC #
193005881504
Country of Origin
Unknown
Dimensions
Length
12"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/8"
Description
White Acetal Plastic Bar - 3/8" Thick x 1-1/4" Wide x 12" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.