Zoro Homepage

White Acetal Copolymer Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-AC-1100

  • Zoro # G7856324


product price: $16.99
/ea
Sold in multiples of 7 for $118.93

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1100
Zoro #
G7856324
UPC #
193005901387
Country of Origin
Unknown

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/4"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
Acrylic Adhesive
Thickness Tolerance
(-0.014" - +0.006")
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Rating
Slippery
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Shape
Bar
Grade
Standard
Tensile Strength Rating
Good
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.

Description

White Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 2" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.