Zoro Homepage

White Acetal Copolymer Plastic Bar 12" L, 5" W

  • Mfr # BULK-PS-AC-294

  • Zoro # G7865162


product price: $45.45
/ea
Sold in multiples of 3 for $136.35

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-294
Zoro #
G7865162
UPC #
193005900427
Country of Origin
Unknown

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Max. Temp. (F)
180
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Friction Coefficient
0.35
Impact Strength Rating
Poor
Water Absorption Rating
Good
Shape
Bar
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Thickness Tolerance
(-0" - +0.096")
Water Absorption
0.0022
Grade
Standard
Friction Rating
Slippery
Backing Type
Plain
Plastic Hardness
Rockwell M90

Description

White Acetal Plastic Bar - 3/4" Thick x 5" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.