Zoro Homepage

White Acetal Copolymer Plastic Bar 12" L, 5" W

  • Mfr # BULK-PS-AC-856

  • Zoro # G7856141


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-856
Zoro #
G7856141
UPC #
193005901899
Country of Origin
Unknown

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Plastic Clarity
Opaque
Friction Rating
Slippery
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Shape
Bar
Water Absorption Rating
Good
Grade
Standard
Backing Type
Plain
Thickness Tolerance
(-0.047" - +0.012")
Water Absorption
0.0022

Description

White Acetal Plastic Bar - 3" Thick x 5" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.