Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 12" L, 5" W

  • Mfr # BULK-PS-AC-859

  • Zoro # G7858354


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-859
Zoro #
G7858354
UPC #
193005901981
Country of Origin
Unknown

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Thickness
4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Standards
UL 94 HB
Max. Temp. (F)
180
Shape
Bar
Tensile Strength Rating
Good
Backing Type
Plain
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Plastic Clarity
Opaque
Friction Rating
Slippery
Water Absorption
0.0022
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Thickness Tolerance
(-0.063" - +0.016")
Grade
Standard

Description

White Acetal Plastic Bar - 4" Thick x 5" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.