White Acetal Copolymer Plastic Bar 24" L, 1-1/2" W

  • Mfr # BULK-PS-AC-1056

  • Zoro # G7861863


product price: $10.79
/ea
Sold in multiples of 9 for $97.11

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1056
Zoro #
G7861863
UPC #
193005900700
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Max. Temp. (F)
180
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Water Absorption
0.0022
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Thickness Tolerance
(-0.004" - +0")
Grade
Standard
Friction Rating
Slippery
Backing Type
Acrylic Adhesive
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Friction Coefficient
0.35
Plastic Clarity
Opaque
Water Absorption Rating
Good
Shape
Bar

Description

White Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 1-1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.