Zoro Homepage

White Acetal Copolymer Plastic Bar 24" L, 1-1/4" W

  • Mfr # BULK-PS-AC-746

  • Zoro # G7853542


product price: $14.15
/ea
Sold in multiples of 7 for $99.05

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-746
Zoro #
G7853542
UPC #
193005881511
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Thickness Tolerance
(-0" - +0.058")
Friction Rating
Slippery
Shape
Bar
Impact Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Plastic Clarity
Opaque
Tensile Strength Rating
Good

Description

White Acetal Plastic Bar - 3/8" Thick x 1-1/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.