Zoro Homepage

White Acetal Copolymer Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-AC-1020

  • Zoro # G7856692


product price: $8.39
/ea
Sold in multiples of 11 for $92.29

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
1"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1020
Zoro #
G7856692
UPC #
193005900311
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/32"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Friction Rating
Slippery
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Grade
Standard
Water Absorption Rating
Good
Impact Strength Rating
Poor
Shape
Bar
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Backing Type
Acrylic Adhesive
Thickness Tolerance
(-0" - +0.002")
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Water Absorption
0.0022

Description

White Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/32" Thick x 1" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.