Zoro Homepage

White Acetal Copolymer Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-AC-1023

  • Zoro # G7854951


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
1"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1023
Zoro #
G7854951
UPC #
193005900670
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/16"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Max. Temp. (F)
180
Standards
UL 94 HB
Grade
Standard
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Backing Type
Acrylic Adhesive
Water Absorption
0.0022
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Shape
Bar
Friction Rating
Slippery
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Thickness Tolerance
(-0.004" - +0")

Description

White Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 1" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.