Zoro Homepage

White Acetal Copolymer Plastic Bar 24" L, 2-1/2" W

  • Mfr # BULK-PS-AC-206

  • Zoro # G7856385


product price: $47.79
/ea
Sold in multiples of 3 for $143.37

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-206
Zoro #
G7856385
UPC #
193005900250
Country of Origin
Unknown

Dimensions

Length
24"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Standards
UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Grade
Standard
Backing Type
Plain
Impact Strength Rating
Poor
Friction Coefficient
0.35
Water Absorption Rating
Good
Thickness Tolerance
(-0" - +0.096")
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.0022
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Shape
Bar

Description

White Acetal Plastic Bar - 3/4" Thick x 2-1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.