Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-AC-713

  • Zoro # G7853831


product price: $12.35
/ea
Sold in multiples of 7 for $86.45

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
3/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-713
Zoro #
G7853831
UPC #
193005900496
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/4"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Standards
UL 94 HB
Backing Type
Plain
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Water Absorption
0.0022
Grade
Standard
Plastic Clarity
Opaque
Friction Rating
Slippery
Tensile Strength Rating
Good
Thickness Tolerance
(-0" - +0.096")
Shape
Bar
Friction Coefficient
0.35
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.

Description

White Acetal Plastic Bar - 3/4" Thick x 3/4" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.