.jpg)
White Acetal Copolymer Plastic Bar 24" L, 6" W
Mfr # BULK-PS-AC-338
Zoro # G7861559
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Material
Acetal Copolymer
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
9,100 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PS-AC-338
Zoro #
G7861559
UPC #
193005900465
Country of Origin
Unknown
Dimensions
Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/4"
Description
White Acetal Plastic Bar - 3/4" Thick x 6" Wide x 24" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.