Zoro Homepage

White Acetal Copolymer Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-AC-870

  • Zoro # G7853892


product price: $16.19
/ea
Sold in multiples of 6 for $97.14

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-870
Zoro #
G7853892
UPC #
193005880439
Country of Origin
Unknown

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Tensile Strength Rating
Good
Grade
Standard
Backing Type
Plain
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption Rating
Good
Thickness Tolerance
(-0.004" - +0")
Shape
Bar
Water Absorption
0.0022

Description

White Acetal Plastic Bar - 1/16" Thick x 6" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.