White Acetal Copolymer Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-AC-1057

  • Zoro # G7862213


product price: $15.65
/ea
Sold in multiples of 7 for $109.55

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1057
Zoro #
G7862213
UPC #
193005900717
Country of Origin
Unknown

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/16"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Backing Type
Acrylic Adhesive
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Shape
Bar
Thickness Tolerance
(-0.004" - +0")
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Rating
Slippery
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Water Absorption
0.0022
Grade
Standard
Tensile Strength Rating
Good

Description

White Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 1-1/2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.