Zoro Homepage

White Acetal Copolymer Plastic Bar 48" L, 1/4" W

  • Mfr # BULK-PS-AC-627

  • Zoro # G7862274


product price: $4.99
/ea
Sold in multiples of 21 for $104.79

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-627
Zoro #
G7862274
UPC #
193005880088
Country of Origin
Unknown

Dimensions

Length
48"
Width
1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.03" - +0.03")
Thickness
1/16"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Max. Temp. (F)
180
Impact Strength Rating
Poor
Backing Type
Plain
Plastic Hardness
Rockwell M90
Shape
Bar
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Rating
Slippery
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Water Absorption
0.0022
Thickness Tolerance
(-0.004" - +0")

Description

White Acetal Plastic Bar - 1/16" Thick x 1/4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.