Zoro Homepage

White Acetal Copolymer Plastic Bar 48" L, 5" W

  • Mfr # BULK-PS-AC-861

  • Zoro # G7858199


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-861
Zoro #
G7858199
UPC #
193005902001
Country of Origin
Unknown

Dimensions

Length
48"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
4"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Thickness Tolerance
(-0.063" - +0.016")
Friction Coefficient
0.35
Grade
Standard
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption Rating
Good
Friction Rating
Slippery
Water Absorption
0.0022
Impact Strength Rating
Poor
Shape
Bar

Description

White Acetal Plastic Bar - 4" Thick x 5" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.