Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Sheet 18" L x 18" W x 1" Thick

  • Mfr # BULK-PS-AC-446

  • Zoro # G7864103


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1"
Plastic Width
18"
Plastic Length
18"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-446
Zoro #
G7864103
UPC #
193005910686
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
18"
Plastic Length
18"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
18"
Thickness
1"
Width
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.016" - +0.043")
Material
Acetal
Backing Type
Plain
Water Absorption Rating
Good
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Friction Coefficient
0.35
Impact Strength Rating
Poor
Shape
Sheet
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Standards
UL 94 HB
Plastic Clarity
Opaque

Description

White Acetal Plastic Sheet - 1" Thick x 18" Wide x 18" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.